Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07323-PWR

  • Zoro # G5923990

CAD Available

product price:  $163.99
/pk 50, $3.28/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07323-PWR
Zoro #
G5923990
UPC #
075352073231
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-1/4"
Thread Length
3 1/8 in
Washer Outside Diameter
1.0625 in
Nut Width
0.75 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
304
Ultimate Shear (Lb.)
6,800 lb
Ultimate Tension (Lbs.)
9,200 lb
Thread
Fully Threaded
Embedment In Concrete
2 1/4 in
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Material Grade/Class
18-8
Material Quality Standards
ASTM E-488
Thread Style
Fully Threaded
Series
Power-Stud
Manufacturer Location
Globally Sourced
Minimum Installation Torque
60 ft-lb
Maximum Installation Torque
60 ft-lb
Thread Type
Coarse

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 3 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.