Shop DEWALT

Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07623-PWR
  • Zoro # G5922100

product price: 
$
352.99
/pk of 50, $7.06/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07623-PWR
Zoro #
G5922100
UPC #
075352076232
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-1/4"
Thread Length
3 1/8 in
Nut Width
0.75 in
Washer Outside Diameter
1.25 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
Ultimate Tension (Lbs.)
9,200 lb
Ultimate Shear (Lb.)
6,800 lb
Embedment In Concrete
2 1/4 in
ICC Approved for Un-Cracked Concrete
No
Material Grade
316
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Series
Power-Stud
Material Quality Standards
ASTM E-488
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Minimum Installation Torque
60 ft-lb
System of Measurement
Inch
Thread Style
Fully Threaded
Maximum Installation Torque
60 ft-lb
Thread Type
Coarse
Shell Material
Stainless Steel
ICC Approval Type
Not Rated

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 3 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.75 in, Washer Outside Diameter 1.25 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.