Shop DEWALT

Power-Stud Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK

  • Mfr # 07600-PWR
  • Zoro # G5921583

product price: 
$
163.99
/pk of 100, $1.64/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07600-PWR
Zoro #
G5921583
UPC #
075352076003
Country of Origin
China
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
316
Embedment In Concrete
1 1/8 in
ICC Approved for Un-Cracked Concrete
No
Thread
Fully Threaded
Ultimate Tension (Lbs.)
1,740 lb
Ultimate Shear (Lb.)
1,620 lb
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
8 ft-lb
Material Grade/Class
316
Maximum Installation Torque
8 ft-lb
Thread Style
Fully Threaded
Material Quality Standards
ASTM E-488
Thread Type
Coarse
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Series
Power-Stud
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
5/8"
Thread Length
3/4 in
Nut Width
0.4375 in
Washer Outside Diameter
0.625 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 1 3/4 in, Thread Length 3/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.