Shop DEWALT

Power-Stud Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel Stainless Steel, 20 PK

  • Mfr # 07346-PWR
  • Zoro # G5935242

product price: 
$
255.99
/pk of 20, $12.80/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07346-PWR
Zoro #
G5935242
UPC #
075352073460
Country of Origin
China
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Embedment In Concrete
3 3/8 in
Ultimate Shear (Lb.)
15,060 lb
Thread
Fully Threaded
Material Grade
304
Ultimate Tension (Lbs.)
14,630 lb
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Thread Type
Coarse
System of Measurement
Inch
Maximum Installation Torque
175 ft-lb
Material Quality Standards
ASTM E-488
Series
Power-Stud
Material Grade/Class
18-8
Minimum Installation Torque
175 ft-lb
Thread Style
Fully Threaded
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
3/4"
Overall Length
7"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-5/8"
Thread Length
5 1/8 in
Nut Width
1.125 in
Washer Outside Diameter
2 in
Wire Rope Length
7 in
Length
7 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 5 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.125 in, Washer Outside Diameter 2 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.