This item is Discontinued.

Dewalt Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK 07630-PWR

This item is Discontinued.

Dewalt

Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (Discontinued)

Mfr # 07630-PWR
Zoro # G5931550
UPC # 075352076300
Country of Origin China
Category Wedge Anchors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07630-PWR
Zoro #
G5931550
UPC #
075352076300
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
3-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
3/4"
Thread Length
2 in
Nut Width
0.9375 in
Washer Outside Diameter
1.5 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Embedment In Concrete
2 3/4 in
Thread
Fully Threaded
ICC Approved for Un-Cracked Concrete
No
Ultimate Shear (Lb.)
11,900 lb
Ultimate Tension (Lbs.)
9,860 lb
Material Grade
316
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM E-488
Material Grade/Class
316
Series
Power-Stud
Maximum Installation Torque
90 ft-lb
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Installation Torque
90 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Thread Length 2 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.9375 in, Washer Outside Diameter 1.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.