Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK
Mfr # 07633-PWR
Zoro # G5938532
product price:Â $302.99
/pk 25, $12.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07633-PWR
Zoro #
G5938532
UPC #
075352076331
Country of Origin
China
Dimensions
Anchor Diameter
5/8"
Overall Length
5"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
2-1/4"
Thread Length
3 1/2 in
Nut Width
0.9375 in
Washer Outside Diameter
1.5 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5 in, Thread Length 3 1/2 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.9375 in, Washer Outside Diameter 1.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.