Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK

  • Mfr # 07352-PWR

  • Zoro # G5909473


product price:  $371.99
/pk 10, $37.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07352-PWR
Zoro #
G5909473
UPC #
075352073521
Country of Origin
China

Dimensions

Anchor Diameter
7/8"
Overall Length
8"
Drill Bit Size
7/8 in
Thread Size
7/8"-9
Minimum Installation Depth
3-7/8"
Maximum Material Thickness
4-1/8"
Thread Length
4 3/4 in
Washer Outside Diameter
2.25 in
Nut Width
1.3125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
Embedment In Concrete
3 7/8 in
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
25,625 lb
Material Grade
304
Ultimate Shear (Lb.)
24,160 lb
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Thread Type
Coarse
Material Quality Standards
ASTM E-488
System of Measurement
Inch
Minimum Installation Torque
250 ft-lb
Series
Power-Stud
Maximum Installation Torque
250 ft-lb
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 8 in, Thread Length 4 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 3 7/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.3125 in, Washer Outside Diameter 2.25 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.