Zoro Homepage

Power Tool Cabinet

  • Mfr # DWST82824

  • Zoro # G112923904


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Steel
Features
Includes a Magnetic Power Strip with 6 Outlets and Dual USB Inputs to Recharge Batteries and Electronics, Includes Hardware and can Mount to Dewalt Metal Rail or Directly to Wall Studs, Slides Up and into Top of Cabinet for Easy Access to Tools, Slots Include Non-Slip Coating that Helps Keep Tools in Place and Helps Prevent Scratching and Corrosion
Includes
26.5 in Wide Steel Shelf, 5-Slot Steel Power Tool Holster with Non-Slip Coating, Hardware Assembly Bag, Magnetic Power Strip, Top Mat
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82824
Zoro #
G112923904
UPC #
721615315500
Country of Origin
Belgium

Dimensions

Overall Depth
15 in
Overall Width
26 1/2 in

Details

Item
Tool Cabinet
Color
Black, Yellow
Material
Steel
Features
Includes a Magnetic Power Strip with 6 Outlets and Dual USB Inputs to Recharge Batteries and Electronics, Includes Hardware and can Mount to Dewalt Metal Rail or Directly to Wall Studs, Slides Up and into Top of Cabinet for Easy Access to Tools, Slots Include Non-Slip Coating that Helps Keep Tools in Place and Helps Prevent Scratching and Corrosion
Includes
26.5 in Wide Steel Shelf, 5-Slot Steel Power Tool Holster with Non-Slip Coating, Hardware Assembly Bag, Magnetic Power Strip, Top Mat
Drawer Color
Black
Compatible with Manufacturer Model No.
DWST82800
Body Material
Steel
Body Color
Yellow

Description

Tool Cabinet, Black, Yellow, Drawer Color Black, Steel, Includes a Magnetic Power Strip with 6 Outlets and Dual USB Inputs to Recharge Batteries and Electronics, Includes Hardware and can Mount to Dewalt Metal Rail or Directly to Wall Studs, Slides Up and into Top of Cabinet for Easy Access to Tools, Slots Include Non-Slip Coating that Helps Keep Tools in Place and Helps Prevent Scratching and Corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.