
Power Tool Holster
Mfr # DWST82823
Zoro # G912923753
product price: $22.65
/eaKey Features
Color
Black, Yellow
Material
Plastic
For Use With
Tool Boards
Features
Can Store 1 of Most Pistol-Grip Style Dewalt 20V MAX or 12V MAX Power Tool Models, Secures the Hook to the Rail
Includes
Metal Bracket to Attach to Dewalt Metal Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST82823
Zoro #
G912923753
UPC #
885911933834
Country of Origin
China
Details
Item
Tool Hanger
Color
Black, Yellow
Material
Plastic
For Use With
Tool Boards
Features
Can Store 1 of Most Pistol-Grip Style Dewalt 20V MAX or 12V MAX Power Tool Models, Secures the Hook to the Rail
Includes
Metal Bracket to Attach to Dewalt Metal Rail
Compatible with Product Type
Pistol-Grip Style Power Tools
Description
Tool Hanger, Color Black, Yellow, Compatible with Product Type Pistol-Grip Style Power Tools, For Use With Tool Boards, Includes Metal Bracket to Attach to Dewalt Metal Rail, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.