Zoro Homepage

Power Tool Storage Kit

  • Mfr # DWST82825

  • Zoro # G212923873


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Steel
Features
For Durability that can Support upto 100 lb Per Lineal ft, Kit Includes Metal Rail and Variety of Accessories to Help Simplify the Organization Process, Non-Slip Material to Help Prevent Scratches and Corrosion, Secures the Hook to the Rail
Includes
(2) 48 in Metal Rails, (2) Plastic Bins, (3) Power Tool Holsters, (4) End Cap Joiners, Battery Charger Rail Mount, Battery Rail, Magnetic Power Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82825
Zoro #
G212923873
UPC #
885911933827
Country of Origin
Belgium

Details

Item
Tool Hanger
Color
Black, Yellow
Material
Steel
Features
For Durability that can Support upto 100 lb Per Lineal ft, Kit Includes Metal Rail and Variety of Accessories to Help Simplify the Organization Process, Non-Slip Material to Help Prevent Scratches and Corrosion, Secures the Hook to the Rail
Includes
(2) 48 in Metal Rails, (2) Plastic Bins, (3) Power Tool Holsters, (4) End Cap Joiners, Battery Charger Rail Mount, Battery Rail, Magnetic Power Strip

Description

Tool Hanger, Color Black, Yellow, Includes (2) 48 in Metal Rails, (2) Plastic Bins, (3) Power Tool Holsters, (4) End Cap Joiners, Battery Charger Rail Mount, Battery Rail, Magnetic Power Strip, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.