Zoro Homepage

Power Tool Storage Shelf

  • Mfr # DWST82822

  • Zoro # G112923775


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Steel
Features
5 Power Tool Slots and a Top Shelf for Convenient Storage of Dewalt Batteries and Chargers, For Durability that can Support upto 100 lb, Slots Include Non-Slip Coating that Helps Keep Tools in Place and Helps Prevent Scratching and Corrosion
Includes
26.5 in Wide Steel Shelf, 5-Slot Steel Power Tool Holster with Non-Slip Dip Coating, Hardware Assembly Bag, Top Mat
Compatible with Manufacturer Model No.
DWST82800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82822
Zoro #
G112923775
UPC #
885911933841
Country of Origin
Belgium

Details

Item
Tool Hanger
Color
Black, Yellow
Material
Steel
Features
5 Power Tool Slots and a Top Shelf for Convenient Storage of Dewalt Batteries and Chargers, For Durability that can Support upto 100 lb, Slots Include Non-Slip Coating that Helps Keep Tools in Place and Helps Prevent Scratching and Corrosion
Includes
26.5 in Wide Steel Shelf, 5-Slot Steel Power Tool Holster with Non-Slip Dip Coating, Hardware Assembly Bag, Top Mat
Compatible with Manufacturer Model No.
DWST82800

Description

Tool Hanger, Color Black, Yellow, Compatible with Manufacturer Model No. DWST82800, Includes 26.5 in Wide Steel Shelf, 5-Slot Steel Power Tool Holster with Non-Slip Dip Coating, Hardware Assembly Bag, Top Mat, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.