Zoro Homepage

Powerbank

  • Mfr # 215 1643 DW2

  • Zoro # G608018992


product price: $58.59
/ea

Key Features

Capacity - Batteries
10,000 mAh
Color
Black, Yellow
Features
Charge Lights to indicate Battery Life and Charging, Features a Carabiner to Conveniently Hang on Work Belt, Hooks or Lanyards
Number of Output Connectors
2
Recharge Time
3.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215 1643 DW2
Zoro #
G608018992
UPC #
826341043717
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
48 in
Height
4.92 in
Depth
1.5 in
Width
2.75 in

Details

Item
Powerbank
Capacity - Batteries
10,000 mAh
Color
Black, Yellow
Features
Charge Lights to indicate Battery Life and Charging, Features a Carabiner to Conveniently Hang on Work Belt, Hooks or Lanyards
Number of Output Connectors
2
Recharge Time
3.5 hr
Includes
Type C To Reversible USB A, USB Battery
Charges Up To
2 Time
Power Requirement
5V/9V/12V 18W MAX
Water Resistant
Yes
Application
Smartphones, Tablets
Battery Chemistry
Lithium Ion
Standards
CEC, CE, RoHS 2.0, FCC SDOC, BC, ETL, QC, PD
Rechargeable Up To
300 to 500 times
Safety Features
Over Charge Protection, Over Discharge Protection, Short Circuit Protection
Voltage - Batteries
3.63
Weight
0.485 lb
Output Connection Type
Quick Charge USB A Ports, Type C PD
Input Connector
Type C PD and Quick Charge USB A
For Use With
Devices powered by a Micro USB, Type C, or Lightning Connector
Min. Operating Temp.
32 Degrees F
Shelf Life
5 yr
Max. Operating Temp.
149 Degrees F

Description

Powerbank, Output Connection Type Quick Charge USB A Ports, Type C PD, For Use With Devices powered by a Micro USB, Type C, or Lightning Connector, Capacity - Batteries 10,000 mAh, Number of Output Connectors 2, Recharge Time 3.5 hr, Height 4.92 in, Width 2.75 in, Depth 1.5 in, Weight 0.485 lb, Safety Features Over Charge Protection, Over Discharge Protection, Short Circuit Protection, Application Smartphones, Tablets, Battery Chemistry Lithium Ion, Cable Length 48 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.