Zoro Homepage

PowerBit, L:5 7/8", PKG5, BitSize:PH2

  • Mfr # DCF6202PH2-5

  • Zoro # G503927511


product price: $29.79
/pk 5, $5.96/ea

Key Features

Bit Style
Phillips
Overall Length
5 7/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF6202PH2-5
Zoro #
G503927511
UPC #
885911685542
Country of Origin
China

Dimensions

Overall Length
5 7/8 in
Hex Shank Size
1/4 in
Overall Bit Length
5 7/8 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Bit Industry Size
PH2

Description

The DEWALT DCF6202PH2-5 Screwdriver Bit set includes five Phillips #2 power bits designed for use with the DCF6202 Collated Drywall Screwgun Attachment. These single-end steel bits are suitable for power tool applications, specifically compatible with drywall screwguns requiring a 1/4-inch hex shank.


Key Features of the DEWALT DCF6202PH2-5 Screwdriver Bit:

  • Bit Style and Size: Phillips #2 (PH2) tip, commonly used in fastening applications.

  • Compatibility: Compatible with the DEWALT DCF6202 Collated Drywall Screwgun Attachment and other drywall screwguns that accept 1/4-inch hex shanks.

  • Material and Finish: Steel construction with black oxide finish.

  • Shank Design: Single-end bit with a 1/4-inch hex shank shape, suitable for power tools.

  • Overall Length: Each bit measures 5-7/8 inches in length to fit specific tool requirements.

  • Packing Quantity: Includes five screwdriver bits per package; bit holder not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.