
POWERSHIFT 1.75IN HEAD-16FT SHAFT
Mfr # DCPS3455
Zoro # G915508957
product price:Â $825.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
1 3/4 in
Tool Weight
26.2 lb
Compatible Brand
DEWALT(R)
Overall Width
1 3/4 in
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCPS3455
Zoro #
G915508957
UPC #
885911968362
Country of Origin
Malta
Dimensions
Head Diameter
1 3/4 in
Overall Width
1 3/4 in
Overall Length
16 ft
Details
Item
Vibrator Head
Tool Weight
26.2 lb
Compatible Brand
DEWALT(R)
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Head Material
Steel
Compatible Product Type
Concrete Vibrator
Product Type
Vibrator Head and Shaft
Motor Connection Type
Quick-Connect
Description
Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 16 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Tool Weight 26.2 lb, Compatible Product Type Concrete Vibrator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.