Zoro Homepage

Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK

  • Mfr # 05526-PWR

  • Zoro # G8723757


product price: $35.55
/pk 100, $0.36/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05526-PWR
Zoro #
G8723757
UPC #
753520552688
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
2"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/4"
Shank Length
2 in
Head Height
0.109375 in
Head Diameter
0.5 in

Description

Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.109375 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.