This item is Discontinued.

Dewalt 7-1/4In, 40-Teeth Precision Saw Blade (10 Pack) DW3594B10

7-1/4In, 40-Teeth Precision Saw Blade (10 Pack) (Discontinued)

  • Mfr # DW3594B10
  • Zoro # G7815586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3594B10
Zoro #
G7815586
UPC #
885911250337
Country of Origin
China

Dimensions

Plate Thickness
0.039 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Blade Thickness
0.039 in
Cut Width
0.063 in
Max. Cutting Depth
2 3/8 in

Details

Item
Circular Saw Blade
For Use With
Circular Saws
Tip Material
Carbide Tipped
Diamond Knockout
Yes
Arbor Hole
5/8"
Kerf
0.063"
Max. RPM
7000
Tooth Grind
ATB
Hook Angle
18 Degrees
Number of Teeth
40
Primary Saw Application
Nail Embedded Wood
Application
Framing, Trim Carpentry and Remodeling
For Use With Saw Type
Circular Saws
Blade Type
Combination
Materials Cut
Wood
Arbor Shape
Round
Wood Cutting Type
Combination Cutting
Primary Material Application
Nail-Embedded Wood
Max. Blade Speed
7,000 RPM
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.039 in, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.