This item is Discontinued.

Dewalt 8-1/4" 40T Precision Finishing Saw Blade DW3185

8-1/4" 40T Precision Finishing Saw Blade (Discontinued)

  • Mfr # DW3185
  • Zoro # G7420271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3185
Zoro #
G7420271
UPC #
885911250368
Country of Origin
China

Dimensions

Plate Thickness
0.047 in
Cutting Depth
3-3/4"
Blade Dia.
8 1/4 in
Arbor Size
5/8 in
Cut Width
0.071 in
Blade Thickness
0.047 in

Details

Item
Circular Saw Blade
Application
Crosscutting
Tooth Grind
ATB
Kerf
0.071"
Diamond Knockout
Yes
Primary Saw Application
General Purpose
Arbor Hole
5/8"
Tip Material
Carbide Tipped
For Use With
Circular Saws
For Use With Saw Type
Circular Saws
Blade Type
Combination
Max. RPM
7000
Number of Teeth
40
Hook Angle
18.0 Degrees
Max. Blade Speed
7000 RPM
Arbor Shape
Round
Materials Cut
Wood
Wood Cutting Type
Combination Cutting

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 7000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Materials Cut Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.047 in, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 18.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in, Application Crosscutting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.