Zoro Homepage

Precision Claw Bar, 12 in

  • Mfr # DWHT55166

  • Zoro # G714840739


product price: $22.89
/ea
Sold in multiples of 2 for $45.78

Key Features

Material
Steel
End Style
Claw
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55166
Zoro #
G714840739
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Overall Width
3 in

Details

Material
Steel
End Style
Claw

Description

Precision Claw Bar, 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.