
Precision Claw Bar, 9 in
Mfr # DWHT55164
Zoro # G814840738
product price: $18.59
/eaKey Features
Overall Width
3 in
End Style
Claw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT55164
Zoro #
G814840738
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
9 in
Overall Width
3 in
Details
End Style
Claw
Description
Precision Claw Bar, 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.