Zoro Homepage

Premium Folding Pocket Knife

  • Mfr # DWHT10313

  • Zoro # G6302322


product price: $33.59
/ea
Sold in multiples of 6 for $201.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT10313
Zoro #
G6302322
UPC #
076174103137
Country of Origin
China

Details

Item
Knife

Description

The DEWALT DWHT10313 Premium Folding Pocket Knife is a folding knife designed for general cutting tasks. It features an 8CR13MOV stainless steel blade with a partially serrated edge, suitable for cutting through various materials. The handle combines aluminum and G10 fiberglass construction to provide slip resistance and durability during use.


Key Features of the DEWALT DWHT10313 Premium Folding Pocket Knife:

  • Blade Material: 8CR13MOV stainless steel blade rated for repeated cutting tasks

  • Serrated Edge: Partially serrated blade suitable for various cutting applications

  • Handle Construction: Aluminum and woven G10 fiberglass handle provides textured surface and structural support

  • Clip Point Blade Design: intended for general-purpose cutting

  • Wire Stripper: Integrated feature designed to strip 12 and 14 gauge wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.