Shop DEWALT

Corded Pressure Washer, Cold, 2100psi, 120V

  • Mfr # DWPW2100
  • Zoro # G205968591

product price: 
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Usable Hours per Week
10 hr
Hose Dimensions
1/4 in x 25 ft
Pump Type
Axial
Phase
Single-Phase
Pump Drive
Direct
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWPW2100
Zoro #
G205968591
UPC #
885911777018
Country of Origin
Viet Nam

Dimensions

Hose Dimensions
1/4 in x 25 ft
Height
10 7/10 in
Width
2 2/5 in
Length
23 1/8 in
Hose Length
25 ft
Overall Height
15 1/2 in
Cord Length
35 ft
Overall Length
23 1/8 in
Overall Width
11 in
Hose Diameter
1/4 in
Wire Rope Length
23 1/8 in

Details

Usable Hours per Week
10 hr
Pump Type
Axial
Phase
Single-Phase
Pump Drive
Direct
Includes
15 deg Nozzle, 40 deg Nozzle, Soap Nozzle, Turbo Nozzle, Wand
Power Type
Electric
Warranty
3 yr
Piston Material
Stainless Steel
Detergent Injection System
Yes
Item
Electric Pressure Washer
Standards
CETA
Operating Pressure
2,100 psi
Volts/Phase
120
Net Weight
24 lb
Voltage
120 V
Pressure Washer HP Range
2 to 3.9 hp
Flow Rate
1.2 gpm
Water Input Temp.
40 Degrees to 120 Degrees F
Pressure Washer Water Type
Cold
HP
2.2 hp
Pressure Washer Flow Rate
1.2 gpm
Amps AC
13 A
Duty Rating
Light Duty
Current
13 A
Product Type
Portable Pressure Washer
Power Source
Corded
Flow - Maximum
1.2 gpm
Frame Material
Aluminum
Style
Cart
Water Input Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
2,100 psi
Estimated Pump Life
100 hr
Water Type
Cold
Weight
24 lb
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart

Description

The DEWALT DWPW2100 Electric Pressure Washer is a portable, light-duty unit suitable for outdoor cleaning tasks. Rated at a maximum of 2,100 psi and 1.2 gpm with a 13 amp electric motor, this pressure washer features a compact frame that supports vertical or horizontal storage. Internal storage provides space for the included wand and nozzles, while multiple grab points, wheels, and a retractable handle facilitate transport in various settings.


Key Features of the DEWALT DWPW2100 Pressure Washer:

  • Operating Pressure: Rated at a maximum of 2,100 psi with a flow rate of 1.2 gpm; intended for light-duty applications.

  • Frame Material: Constructed from aluminum; features stackable design to optimize storage space.

  • Pump Type: Axial direct drive pump with stainless steel pistons; estimated pump life is approximately 100 hours (as specified by manufacturer).

  • Cord Length & Mobility: Equipped with a 35 ft power cord and weighs only 24 lb; includes wheels and retractable handle for portability.

  • Hose Dimensions: Comes with a kink-resistant hose measuring 1/4 in x 25 ft that provides additional reach during use.

  • Nozzle Options Included: Supplied with four nozzles—15°, 40°, turbo nozzle (see manufacturer specifications), and soap nozzle—for multiple application options.

  • Detergent Injection System: Built-in removable soap tank accommodates detergent use as needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.