Zoro Homepage

Pressure Washer

  • Mfr # DCPW1000X1

  • Zoro # G512530344


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1 gpm
Voltage
60 V
Pump Type
Triplex
Detergent Injection System
Yes
Usable Hours per Week
10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPW1000X1
Zoro #
G512530344
UPC #
885911956352
Country of Origin
Viet Nam

Details

Flow Rate
1 gpm
Voltage
60 V
Pump Type
Triplex
Detergent Injection System
Yes
Usable Hours per Week
10 hr
Pump Drive
Direct
Item
Cordless Pressure Washer Kit
Battery Capacity
9.0 Ah
Product Type
Handheld Pressure Washer
Number of Batteries Included
1
Power Source
Cordless
Includes Battery
Battery Included
Number of Chargers Included
1
Duty Rating
Medium Duty
Number of Batteries to Operate
1
Water Type
Cold
Battery Platform
60V MAX
Operating Pressure - Maximum
1,000 psi
Style
Hand Held

Description

Cordless Pressure Washer Kit, Detergent Injection System Yes, Pump Drive Direct, Pump Type Triplex, Usable Hours per Week 10 hr, Burner Fuel Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.