
ProtectiveRubberBoot, 4.3125inL
Mfr # PB921-22-23B
Zoro # G116042267
product price: $28.69
/eaKey Features
Overall Length
4 5/16 in
Includes
Protective Rubber Boot
Features
Flexible Design Allows for Easy Install and Removal
Number of Pieces
1
Product Type
Protective Rubber Boot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB921-22-23B
Zoro #
G116042267
UPC #
0885911837910
Country of Origin
China
Dimensions
Overall Length
4 5/16 in
Overall Height
2 5/8 in
Details
Item
DEWALT Protective Rubber Boot for DCF921, DCF922, DCF923
Includes
Protective Rubber Boot
Features
Flexible Design Allows for Easy Install and Removal
Number of Pieces
1
Product Type
Protective Rubber Boot
Compatible Brand
Dewalt
Compatible Manufacturer Model Number
DCF921, DCF922, DCF923
Compatible Product Type
Atomic Compact Impact Wrench
Description
DEWALT Protective Rubber Boot for DCF921, DCF922, DCF923, Includes Protective Rubber Boot, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.