
ProtectiveRubberBoot, 5.8125inL
Mfr # PB891-892B
Zoro # G916045345
product price: $24.25
/eaKey Features
Features
Flexible Design Allows for Easy Install and Removal
Compatible Manufacturer Model Number
DCF891, DCF892
Includes
Protective Rubber Boot
Product Type
Protective Rubber Boot
Compatible Brand
Dewalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB891-892B
Zoro #
G916045345
UPC #
0885911902618
Country of Origin
China
Dimensions
Overall Length
5 13/16 in
Drive Size
1/2 in
Overall Height
3 in
Details
Item
DEWALT Protective Rubber Boot for DCF891& DCF892
Features
Flexible Design Allows for Easy Install and Removal
Compatible Manufacturer Model Number
DCF891, DCF892
Includes
Protective Rubber Boot
Product Type
Protective Rubber Boot
Compatible Brand
Dewalt
Number of Pieces
1
Compatible Product Type
Mid-Range Impact Wrench
Description
DEWALT Protective Rubber Boot for DCF891 AND DCF892
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.