Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtectiveRubberBoot, 5.8125inL

  • Mfr # PB891-92B

  • Zoro # G616091321


product price: $25.45
/ea

Key Features

Features
Flexible Design, Protect Tool and Work Surfaces
Overall Length
5 13/16 in
Includes
Protective Rubber Boot
Drive Size
1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB891-92B
Zoro #
G616091321
UPC #
0885911902618
Country of Origin
China

Dimensions

Overall Length
5 13/16 in
Drive Size
1/2 in
Overall Width
3 in

Details

Item
DEWALT Protective Rubber Boot for DCF891& DCF892
Features
Flexible Design, Protect Tool and Work Surfaces
Includes
Protective Rubber Boot
Number of Pieces
1
Compatible Manufacturer Model Number
DCF891, DCF892
Compatible Product Type
1/2 in Mid-Range Impact Wrench
Product Type
Protective Boot
Compatible Brand
Dewalt

Description

DEWALT Protective Rubber Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.