This item is Discontinued.

Dewalt Pruning Bi-Metal Reciprocating Saw Blades DWAR596P

This item is Discontinued.

Dewalt

Pruning Bi-Metal Reciprocating Saw Blades (Discontinued)

Mfr # DWAR596P
Zoro # G801227641
UPC # 885911630825
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAR596P
Zoro #
G801227641
UPC #
885911630825
Country of Origin
United States

Dimensions

Length
9 in
Height
1/16 in
Cut Width
0.75 in
Blade Length
9 in
Blade Width
3/4 in
Blade Thickness
3/64 in
Overall Width
1/16 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.75 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Includes
(1) Blade
Application
General Purpose
Number of Cutting Edges
1
Blade Material
Bi-Metal
Primary Material Application
Wood
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

The DEWALT DWAR596P Reciprocating Saw Blade is rated for use on clean wood. This blade features a 9-inch length and a 6 TPI (teeth per inch) configuration, making it suitable for light pruning tasks and quick cuts. Its bi-metal construction may help extend blade life while minimizing the risk of breakage.


Key Features of the DEWALT DWAR596P Reciprocating Saw Blade:

  • Blade Material: Features bi-metal construction.

  • Tooth Design: Tooth design includes a tapered profile supporting efficient, rapid cutting action.

  • Tang Angle: Tang angle is specified by manufacturer.

  • Application: Designed specifically for use on clean wood materials.

  • Manufacturing Origin: Made in the USA with global materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.