Pruning Chainsaw
Mfr # DCCS623QQ1
Zoro # G022784169
product price: $298.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCCS623QQ1
Zoro #
G022784169
UPC #
0198706057500
Country of Origin
China
Description
Chainsaw, Power Source Cordless, Bar Length 8 in, Handle Location Rear Handle, Cutting Capacity 6 in, Chain Oiler Automatic, Number of Batteries to Operate 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX*, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 20 V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.