Zoro Homepage

Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle

  • Mfr # 08605-PWR

  • Zoro # G5315396


product price: $42.39
/ea

Key Features

Compatible Material
Concrete
Container Type
Cartridge
Compatible Anchor Diameter
3/8" to 1-1/4"
Includes
Mixing Nozzle
Sub-Brand
Pure50+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08605-PWR
Zoro #
G5315396
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
20.5 Oz
Compatible Anchor Diameter
3/8" to 1-1/4"
Compatible Anchor Size
3/8 to 1 1/4 in

Details

Item
Epoxy
Compatible Material
Concrete
Container Type
Cartridge
Includes
Mixing Nozzle
Sub-Brand
Pure50+
Mixing Ratio
1:01
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC-ES ESR-3576, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, 2021 IBC/IRC, ICC-ES AC308, NSF/ANSI/CAN 372
Temp. Range (F)
50 Degrees to 104 Degrees
For Use With
Threaded Rod
Type
Pure50+
ICC Approved for Cracked Concrete
Yes
Material
Epoxy
Series
Pure50+
Maximum Performance Temperature
104 Degrees F
Resin Type
Epoxy
Compatible Anchor Type
Adhesive Anchors
Minimum Performance Temperature
50 Degrees F

Description

Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 20.5 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time Not Applicable, Minimum Performance Temperature 50 Degrees F, Maximum Performance Temperature 104 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.