Zoro Homepage

QC Nozzles - Size 4.5

  • Mfr # 7100643

  • Zoro # G2497680


product price: $34.59
/ea

Key Features

Material
Plastic, Stainless Steel
For Use With Mfr. Model Number
DXPW2500E, DXPW3000E, DXPW3650, DXPWH3040
Fits Brand
DEWALT(R)
Includes
(5) Nozzles
Product Type
QC Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100643
Zoro #
G2497680
UPC #
-
Country of Origin
China

Dimensions

Nozzle Size
4.5
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle Set
Material
Plastic, Stainless Steel
For Use With Mfr. Model Number
DXPW2500E, DXPW3000E, DXPW3650, DXPWH3040
Fits Brand
DEWALT(R)
Includes
(5) Nozzles
Product Type
QC Nozzle
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees
Nozzle Spray Pattern
Fan
Fluid Temperature - Maximum
212 Degrees F
Connection Type
Quick-Release
Operating Pressure - Maximum
3,600 psi
Color
Black, Green, Red, White, Yellow

Description

Pressure Washer Spray Nozzle Set, Nozzle Size 4.5, Material Plastic, Stainless Steel, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , Includes (5) Nozzles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.