Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Tool Lanyard, 5 lbs.

  • Mfr # DXDP710501

  • Zoro # G909228014


product price: $17.89
/ea

Key Features

Length
51 in
Max. Working Load
5 lb
Material
Aluminum, Polyester
Standards
ANSI/ISEA 121-2018
Weight Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDP710501
Zoro #
G909228014
UPC #
00810091650172
Country of Origin
India

Dimensions

Length
51 in

Details

Item
Quick Connect Tool Lanyard, 5 lbs.
Max. Working Load
5 lb
Material
Aluminum, Polyester
Standards
ANSI/ISEA 121-2018
Weight Capacity
5 lb

Description

DEWALT shock absorbing tool lanyard with a carabiner on one end and a detachable elastic loop on the other end. Allows for quick connection and exchange of small tools weighing 5lbs. (2.3 Kg) or less. Once connected, it becomes a key component to a tethering system intended to prevent accidental drops that can lead to injuries and property damage.


  • • Quick Connection - Modular connecting buckle for quick exchange of tools

  • • Security - Captive eye, dual-action, locking carabiner for worry free operation

  • • Flexibility - Elastic, bungee style webbing provides a wide working range

Designed for:


  • • (1) DEWALT Quick Connect Tool Lanyard, 5 lbs.

Additional Features:


  • • Lightweight - Aluminum carabiner provides less weight that steel connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.