Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # DPG51-1

  • Zoro # G3123635


product price: $6.59
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG51-1
Zoro #
G3123635
UPC #
674326223742
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Radius
Standards
ANSI Z87.1
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
UV Protection
99.9% UVA
Arm Tip Type
Hybrid
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Radius(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.