
Rammer
Mfr # DCPS660AG2
Zoro # G616576248
product price: $6,099.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Minimum Vibrations per Minute
600 vpm
Number of Batteries Included
2
Power Source
Cordless
Compacting Force
2136 lbf
Battery Platform
POWERSHIFT(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS660AG2
Zoro #
G616576248
UPC #
885911991292
Country of Origin
Germany
Dimensions
Plate Width
11 in
Plate Length
13 3/10 in
Details
Minimum Vibrations per Minute
600 vpm
Number of Batteries Included
2
Power Source
Cordless
Compacting Force
2136 lbf
Battery Platform
POWERSHIFT(TM)
Battery Capacity
10 Ah
Direction
Forward
Product Type
Vibratory Plate Compactor
Number of Chargers Included
1
Tool Weight
143 lb
Water Tank Included
No
Item
Rammer
Tool Series
POWERSHIFT
Maximum Blows per Minute
680
Maximum Vibrations per Minute
680 vpm
Description
Rammer, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 13 5/16 in, Plate Width 11 in, Compacting Force 2136 lbf, Maximum Blows per Minute 680, Battery Platform POWERSHIFT(TM), Number of Batteries Included 2, Number of Chargers Included 1, Water Tank Included No, Tool Weight 143 lb, Minimum Vibrations per Minute 600 vpm, Maximum Vibrations per Minute 680 vpm, Tool Series POWERSHIFT
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.