Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW2530
Zoro #
G7423044
UPC #
885911085069
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4"
Details
Material
Steel
Application
Screwdriving
Includes
(7) 1" PH Bits: PH1, (6) PH2, 1" SL Bits: SL8, (3) 1" SQ Bits: SQ1, (2) SQ2, SQ3, (7) 2" Phillips Bits: (2) PH1, (4) PH2, PH3, (2) 2" Slotted Bits: SL8. SL10, (2) 2" Square Bits: (2) SQ2, (6) Titanium Hex Shank Drill Bits: (2) 1/16", 3/32", 1/8", 5/32", 3
Number of Pieces
35
Impact Rated
No
Application - Tools
Power
Fastening Tool Item
Rapid Load Holder and Bit Set
No. of Pieces
35
Fastening Tool Material
Steel
Item
Rapid Load Holder and Bit Set
Description
Rapid Load Holder and Bit Set, No. of Pieces 35, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (7) 1 in PH Bits: PH1, (6) PH2, 1 in SL Bits: SL8, (3) 1 in SQ Bits: SQ1, (2) SQ2, SQ3, (7) 2 in Phillips Bits: (2) PH1, (4) PH2, PH3, (2) 2 in Slotted Bits: SL8. SL10, (2) 2 in Square Bits: (2) SQ2, (6) Titanium Hex Shank Drill Bits: (2) 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.