Zoro Homepage

RAPID LOAD(R) Accessory Sets with ToughCase(R)+

  • Mfr # DW2503

  • Zoro # G7418022


product price: $17.89
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
20
Includes
(2) 1 in Philips Bits: (2) PH2, (3) 2 in Phillips Bits: PH1, (3) Titanium Hex Shank Drill Bits: 1/8 in, 1 in Square Bits: SQ2, 1 in TORX(R) Bits: T25, 1/4 in, 2 in Slotted Bits: SL8, 2 in TORX(R) Bit: T25, 2-2 in Square Bits: SQ1, 3-1/2 in Slotted Bit: SL8, 5/32 in, SQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2503
Zoro #
G7418022
UPC #
885911216968
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
1 5/16 in
Tool Storage Width
8 13/16 in
Bit Industry Size
PH2, SL10, SL8, S2
Tool Storage Depth
8 13/16 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
20
Includes
(2) 1 in Philips Bits: (2) PH2, (3) 2 in Phillips Bits: PH1, (3) Titanium Hex Shank Drill Bits: 1/8 in, 1 in Square Bits: SQ2, 1 in TORX(R) Bits: T25, 1/4 in, 2 in Slotted Bits: SL8, 2 in TORX(R) Bit: T25, 2-2 in Square Bits: SQ1, 3-1/2 in Slotted Bit: SL8, 5/32 in, SQ2
Fastening Tool Material
Steel
Application
Screwdriving
Application - Tools
Power
Fastening Tool Item
Rapid Load Holder and Bit Set
No. of Pieces
20
Shank Shape
Hex
Compatible Product Type
Power Tool Impact Driver
Number of Drill Bits Included
0
Product Type
Driver Bit Set
Number of Bit Holders Included
1
Number of Driver Bits Included
15
Number of Nutsetters Included
0
Tip Type
Standard
Tool Storage Material
Plastic
Head Style
Phillips, Slotted, Square
Number of Sockets Included
0
For Tool Type
Power
Driver Bits Included
(1) 1 in SL10 Bit, (10) 1 in PH2 Bits, (2) 1 in SL8 Bits, (2) 1in SQ2 Bits

Description

Driver Bit Set, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Power, Includes (2) 1 in Philips Bits: (2) PH2, (3) 2 in Phillips Bits: PH1, (3) Titanium Hex Shank Drill Bits: 1/8 in, 1 in Square Bits: SQ2, 1 in TORX(R) Bits: T25, 1/4 in, 2 in Slotted Bits: SL8, 2 in TORX(R) Bit: T25, 2-2 in Square Bits: SQ1, 3-1/2 in Slotted Bit: SL8, 5/32 in, SQ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.