Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.25 in, 250 RPM

  • Mfr # DCF504B

  • Zoro # G404845518


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
40 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF504B
Zoro #
G404845518
UPC #
885911738248
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
12 in
Head Width
7/8 in

Details

Voltage
12 V DC
Max. Torque
40 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
40 ft-lb
Brushless Motor
Yes
Drive Style
1/4 in. square drive
Charger Included
No
Wireless Tool Tracking
No
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Handle Type
In-Line
Tool Weight
1.7 lb
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Ball Detent
Battery Series
12V MAX*
Case Included
No
No Load Speed
250 RPM
Motor Type
Brushless
Drive Shape
Square
Torque - Maximum
40 ft-lb
Battery Chemistry
Li-Ion
Battery Platform
12V MAX*
Number of Chargers Included
0
Tool Series
12V MAX*
Includes Case
Case Not Included

Description

When the project calls for quick fastening or removal, trust this XTREMETM 12V MAX* Brushless Cordless 1/4 in. Ratchet to help you complete the job. Engineered to fasten and remove small nuts, bolts, and other fasteners in hard-to-reach work areas, this power tool delivers the durability and versatility needed to handle a variety of applications with its 1/4 in. square drive and 40 ft-lbs of max torque. Designed to resist the effects of harsh jobsite chemicals and solvents, the ratchet features a protective, glass-filled nylon housing to help deliver long-lasting performance. Manual operation is also an option to tackle stubborn fastening applications. Battery and charger not included. Battery & Charger Sold Separately


  • • Torque And Versatility - Brushless motor delivers 40 ft-lbs of max torque for use with a wide variety of fastener sizes and applications

  • • Helps Combat Damage Caused By Some Oils And Solvents - With glass-filled nylon housing

  • • Brighten Workspaces - With an onboard LED worklight that helps illuminate applications

Designed for:


  • • (1) DCF504 Ratchet

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Access Hard-To-Reach Spots - Compact design and low-profile head designed to allow for accessibility in tight locations

  • • Speed Control - Variable speed trigger helps user optimize speed based on application

  • • Cordless Compatibility - Works with all DEWALT® 12V MAX* batteries and chargers (battery and charger sold separately)

  • • Trigger Lock - Helps prevent accidental activation when applied

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.