Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.25 in, 250 RPM

  • Mfr # DCF504GG1

  • Zoro # G305929133


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
40 ft-lbs
Battery Capacity
(1) 3.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF504GG1
Zoro #
G305929133
UPC #
885911738231
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
12 in
Head Width
7/8 in

Details

Voltage
12 V DC
Max. Torque
40 ft-lbs
Battery Capacity
(1) 3.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
40 ft-lb
Brushless Motor
Yes
Tool Weight
1.7 lb
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Battery Model No.
60NP09
Charger Model
Mfr. No. DCB112
Case Included
Yes
Charger Included
Yes
Handle Type
In-Line
Battery Series
12V MAX*
Wireless Tool Tracking
No
Battery Manufacturing Model Number
DCB124G
Includes Case
Case Included
Battery Chemistry
Li-Ion
Torque - Maximum
40 ft-lb
Motor Type
Brushless
No Load Speed
250 RPM
Charger Manufacturing Model Number
DCB112
Number of Chargers Included
1
Battery Platform
12V MAX*
Drive Shape
Square
Tool Series
12V MAX*

Description

Tighten and loosen bolts, nuts, and other fasteners in confined spaces with the XTREMETM 12V MAX* Brushless Cordless 1/4 in. Ratchet. Tackle a wide range of automotive applications using this power tool’s 1/4 in. square drive. The brushless motor outputs 40 ft-lbs of max torque and can be used manually. Designed to help prevent damage from harsh chemicals and solvents, the ratchet comes equipped with a durable, glass-filled nylon housing.


  • • Torque And Versatility - Brushless motor delivers up to 40 ft-lbs of torque for use with a wide variety of fastener sizes and applications

  • • Helps combat damage caused by some oils and solvents with glass-filled nylon housing

  • • Brighten Workspaces - With an onboard LED worklight that helps illuminate applications

Designed for:


  • • (1) DCF504 Ratchet

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Access Hard-To-Reach Spots - Compact design and low-profile head designed to allow for accessibility in tight locations

  • • Speed Control - Variable speed trigger helps user optimize speed based on application

  • • Cordless Compatibility - Works with all DEWALT® 12V MAX* batteries and chargers

  • • Trigger Lock - Helps prevent accidental activation when applied

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.