Zoro Homepage

Ratchet, 0.375 in; 0.5 in, 300 RPM

  • Mfr # DCF510GE1

  • Zoro # G012483720


original price: $393.99
22% off
new price: $305.19
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in, 1/2 in
Includes
1/2 in Square Drive, 3/8 in Square Drive, Charger, DCBP034G DEWALT POWERSTACK(TM) Oil Resistant Compact Battery, DCF510 - 3/8 in and 1/2 in Ratchet, Kit Bag
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF510GE1
Zoro #
G012483720
UPC #
885911791199
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in, 1/2 in
Overall Length
15 in

Details

Voltage
20 V DC
Includes
1/2 in Square Drive, 3/8 in Square Drive, Charger, DCBP034G DEWALT POWERSTACK(TM) Oil Resistant Compact Battery, DCF510 - 3/8 in and 1/2 in Ratchet, Kit Bag
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
300 RPM
Fastening Torque
75 ft-lb
Brushless Motor
Yes
Case Included
Yes
Battery Series
20V MAX*
Charger Included
Yes
Tool Weight
2.6 lb
Features
Brighten your Workspace with the Integrated Led Light and Prevent Accidental Tool Activation Using the Tool's Trigger Lock
Retainer Type
Ball Detent
Battery Model No.
DCBP034G
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Platform
20V MAX*
Charger Manufacturing Model Number
DCB1104
Motor Type
Brushless
Torque - Maximum
75 ft-lb
Includes Case
Case Included
Battery Manufacturing Model Number
DCBP034G
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
No Load Speed
300 RPM
Drive Shape
Square

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 75 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, 1/2 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Battery Model No. DCBP034G, Battery Series 20V MAX*, Charger Included Yes, Case Included Yes, Overall Length 15 in, Tool Brand DEWALT(R), Tool Weight 2.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.