Zoro Homepage

Ratchet, 0.375 in, 250 RPM

  • Mfr # DCF503B

  • Zoro # G604845271


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
60 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF503B
Zoro #
G604845271
UPC #
885911738217
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
13 in
Head Width
1 3/16 in

Description

Rapidly fasten and remove bolts, nuts, and other fasteners with this XTREMETM 12V MAX* Brushless Cordless 3/8 in. Ratchet. Designed for long-lasting performance, the ratchet delivers 60 ft-lbs of max torque for jobs in compact spaces while its glass-filled nylon housing helps prevent damage from harsh chemicals and solvents on the worksite. Keep productivity high by brightening work areas with its integrated LED worklight and adjust the output speed as needed with the variable speed trigger. Battery & Charger Sold Separately


  • • Engineered For Torque And Versatility - Brushless motor delivers up to 60 ft-lbs of max torque for use with a wide variety of fastener sizes and applications

  • • Helps combat damage caused by some oils and solvents with glass-filled nylon housing

  • • Brighten Workspaces - With an onboard led worklight that helps illuminate applications

Designed for:


  • • (1) DCF503 Ratchet

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Access Hard-To-Reach Spots - Compact design and low-profile head designed to allow for accessibility in tight locations

  • • Speed Control - Variable speed trigger helps user optimize speed based on application

  • • Cordless Compatibility - Works with all DEWALT® 12V MAX* batteries and chargers (battery and charger sold separately)

  • • Trigger Lock - Helps prevent accidental activation when applied

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.