Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.375 in, 250 RPM

  • Mfr # DCF503EB

  • Zoro # G406461822


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
60 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF503EB
Zoro #
G406461822
UPC #
885911738279
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
16 7/8 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Max. Torque
60 ft-lbs
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
60 ft-lb
Brushless Motor
Yes
Battery Series
12V MAX*
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Handle Type
In-Line
Case Included
No
Tool Weight
2.6 lb
Includes Case
Case Not Included
Battery Platform
12V MAX*
Battery Chemistry
Li-Ion
Motor Type
Brushless
Tool Series
12V MAX*
No Load Speed
250 RPM
Drive Shape
Square
Number of Chargers Included
0
Torque - Maximum
60 ft-lb

Description

Take on difficult-ro-reach fastening work with this versatile XTREMETM 12V MAX* Brushless Cordless 3/8 in. Extended Reach Ratchet. Designed to help you access confined workspaces, the ratchet features an extended neck and a brushless motor that outputs 60 ft-lbs of max torque for speedy fastening and removal of nuts and bolts. The ratchet also helps provide illumination in workspaces with its onboard LED worklight. Battery and charger not included. Battery & Charger Sold Separately


  • • Engineered For Torque And Versatility - Brushless motor delivers up to 60 ft-lbs of max torque for use with a wide variety of fastener sizes and applications

  • • Access Hard-To-Reach Spots - Longer neck than standard model with compact and low-profile head designed for use in tight locations

  • • Helps combat damage caused by some oils and solvents with glass-filled nylon housing

Designed for:


  • • (1) DCF503E Extended Reach Ratchet

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Brighten Workspaces - With an onboard led worklight that helps illuminate applications

  • • Speed Control - Variable speed trigger helps user optimize speed based on application

  • • Cordless Compatibility - Works with all DEWALT® 12V MAX* batteries and chargers (battery and charger sold separately)

  • • Trigger Lock - Helps prevent accidental activation when applied

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.