Zoro Homepage

Ratchet, 0.375 in, 250 RPM

  • Mfr # DCF503GG1

  • Zoro # G905929137


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 3.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF503GG1
Zoro #
G905929137
UPC #
885911738224
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
13 in
Head Width
1 3/16 in

Description

The DEWALT DCF503GG1 is a cordless 3/8 in. ratchet designed for fastening and loosening a variety of fasteners. Powered by the 12V MAX* battery platform, this tool features a brushless motor that is constructed with glass-filled nylon housing for durability.


Key Features of the DEWALT DCF503GG1 Cordless Ratchet:

  • Brushless Motor: Rated for a maximum torque output of 60 ft-lb.

  • Variable Speed Trigger: Allows precise speed control based on task requirements.

  • Glass-Filled Nylon Housing: Constructed with glass-filled nylon housing for durability.

  • Onboard LED Worklight: Includes onboard LED worklight

  • Cordless Convenience: Operates on the DEWALT 12V MAX* Li-Ion battery system; includes one 3.0 Ah battery (DCB124G) and charger (DCB112).

  • Kit Contents: Includes bare tool, battery, charger, and case for transport and storage.

  • Drive Size & Retainer Type: Features a square drive with ball detent retainer for secure socket retention.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.