Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.375 in, 250 RPM

  • Mfr # DCF513B

  • Zoro # G304845274


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF513B
Zoro #
G304845274
UPC #
885911738316
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Handle Type
In-Line
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX*
Wireless Tool Tracking
No
Tool Weight
2.4 lb
Case Included
No
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Retainer Type
Ball Detent
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Drive Shape
Square
Battery Platform
20V MAX*
Tool Series
20V MAX* ATOMIC(TM)
Includes Case
Case Not Included
Torque - Maximum
70 ft-lb
Motor Type
Brushless
No Load Speed
250 RPM

Description

Get the performance and versatility you need to complete challenging fastening work with this ATOMICTM 20V MAX* Brushless Cordless 3/8 in. Ratchet. Delivering 70 ft-lbs of max torque, the ratchet helps you tighten and remove a broad range of nuts, bolts, and other fasteners of various sizes. The glass-filled nylon housing helps prevent the effects of harsh autmotive solvents and chemicals. Its integrated LED worklight helps keep your workspace well-lit, while its compact build is designed to help you access difficult-to-reach fasteners. Battery & Charger Sold Separately


  • • Engineered For High Torque And Versatility - Brushless motor delivers up to 70 ft-lbs of torque for use with a wide variety of fastener sizes and applications

  • • Helps combat damage caused by some oils and solvents with glass-filled nylon housing

  • • Brighten Workspaces - With an onboard led worklight that helps illuminate applications

Designed for:


  • • (1) DCF513 Ratchet

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Access Hard-To-Reach Spots - Compact design and low-profile head designed to allow for mobility in tight locations

  • • Speed Control - Variable speed trigger helps user optimize speed based on application

  • • Cordless Compatibility - Works with all DEWALT® 20V MAX* batteries and chargers (battery and charger sold separately)

  • • Trigger Lock - Helps prevent accidental activation when applied

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.