
Ratchet, 0.375 in, 250 RPM
Mfr # DCF513B/DW22838
Zoro # G815854710
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Drive Size
3/8 in
Includes
(10) Socket Sets
Number of Batteries Included
0
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF513B/DW22838
Zoro #
G815854710
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
3/8 in
Overall Length
14 3/16 in
Head Width
1 3/16 in
Details
Voltage
20 V DC
Includes
(10) Socket Sets
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
70 ft-lb
Features
Brighten Workspaces: with an Onboard LED Worklight that Helps Illuminate Applications
Tool Weight
2.4 lb
Torque - Maximum
70 ft-lb
No Load Speed
250 RPM
Number of Chargers Included
0
Tool Series
20V MAX* ATOMIC(TM)
Motor Type
Brushless
7 Combo Product Type
10pc Socket Set
7 Combo Manufacturing Model Number
DW22838
Safety Features
Trigger Lock
Description
Ratchet Kit, Cordless, Voltage 20 V DC, Fastening Torque 70 ft-lb, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX*, Overall Length 14 3/16 in, Wireless Tool Tracking No, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.