Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.5 in, 250 RPM

  • Mfr # DCF512B

  • Zoro # G504845265


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF512B
Zoro #
G504845265
UPC #
885911738309
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Number of Batteries Included
0
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Case Included
No
Wireless Tool Tracking
No
Charger Included
No
Tool Weight
2.4 lb
Handle Type
In-Line
Retainer Type
Ball Detent
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Bare Tool
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Shop By
Hot Buys
Tool Series
20V MAX* ATOMIC(TM)
No Load Speed
250 RPM
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Torque - Maximum
70 ft-lb
Includes Case
Case Not Included
Drive Shape
Square
Motor Type
Brushless

Description

The DEWALT DCF512B Ratchet is a cordless, brushless tool intended for use with bolts and nuts. Powered by the 20V MAX* battery platform (battery and charger sold separately), this ratchet is rated for up to 70 ft-lb of torque with variable speed control up to 250 RPM. Its compact design, in-line handle, and low-profile head facilitate access to tight spaces while maintaining user control.


Key Features of the DEWALT DCF512B Cordless Ratchet:

  • Brushless Motor: Designed for efficiency

  • Fastening Torque: Rated for up to 70 ft-lb of torque

  • Variable Speed Trigger: Enables adjustable speed based on application requirements

  • Glass-Filled Nylon Housing: Resists damage from certain oils and solvents encountered during use

  • Onboard LED Worklight: Illuminates work areas for improved visibility in low-light conditions

  • Cordless Operation: Compatible with all DEWALT® 20V MAX* lithium-ion batteries (sold separately)

  • Bare Tool Configuration: Includes only the tool; no battery, charger, or case provided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.