
Ratchet, 0.5 in, 250 RPM
Mfr # DCF512GE1
Zoro # G510769739
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF512GE1
Zoro #
G510769739
UPC #
885911791205
Country of Origin
Mexico
Dimensions
Drive Size
1/2 in
Overall Length
16 13/16 in
Head Width
1 3/16 in
Details
Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Retainer Type
Ball Detent
Cordless Tool Kit Contents
Bare Tool; Battery; Charger
Charger Manufacturing Model Number
DCB1102
Battery Series
20V MAX*
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Battery Manufacturing Model Number
DCBP034G
No Load Speed
250 RPM
Battery Chemistry
Li-Ion
Motor Type
Brushless
Torque - Maximum
70 ft-lb
Battery Platform
20V MAX*
Description
Ratchet, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Battery Series 20V MAX*, Overall Length 16 13/16 in, Tool Brand DEWALT(R)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.