Zoro Homepage

Ratchet 20V, Cordless, 250 RPM/20V Max

  • Mfr # DCF512B/DCBP034-2

  • Zoro # G714603716


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(1) Tool, (2) Batteries
Battery Capacity
(2) 1.7 Ah
Number of Batteries Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF512B/DCBP034-2
Zoro #
G714603716
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 3, Battery Capacity (2) 1.7 Ah, Battery Model No. DCBP034, Battery Series 20V MAX* XR(R), Charger Included No, Case Included No, Overall Length 14 3/16 in, Wireless Tool Tracking No, Tool Brand DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.