Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet 3/8" - 1/2" 20V w/ Bonus DCB203

  • Mfr # DCF510B/DCB203

  • Zoro # G011297359


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Batteries Included
1
Includes
DCF510, DCB203
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF510B/DCB203
Zoro #
G011297359
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Head Width
3/8 in

Details

Item
Ratchet Kit
Number of Batteries Included
1
Includes
DCF510, DCB203
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Wireless Tool Tracking
No
Charger Included
No
Fastening Torque
75 ft-lb
Brushless Motor
Yes
Retainer Type
Ball Detent
Battery Series
20V MAX*
Voltage
20 V DC
Series
20V MAX XR(R)
Case Included
No
Power Source
Cordless
Battery Capacity
(1) 2.0 Ah
Battery Model No.
DCB203
Free Speed
300 RPM
Shop By
Hot Buys
Battery Manufacturing Model Number
DCB203
Includes Battery
Battery Included
Motor Type
Brushless
Torque - Maximum
75 ft-lb
Includes Case
Case Not Included
No Load Speed
300 RPM
Number of Chargers Included
0

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 75 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width 3/8 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX*, Charger Included No, Case Included No, Wireless Tool Tracking No, Tool Brand DEWALT(R), Series 20V MAX XR(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.