Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet 3/8-1/2" w/ Bonus Battery

  • Mfr # DCF510B/DCBP520

  • Zoro # G311769563


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5.0 Ah
Includes
Battery, Tool
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF510B/DCBP520
Zoro #
G311769563
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Head Width
3/8 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Includes
Battery, Tool
Number of Batteries Included
1
Power Source
Cordless
Free Speed
300 RPM
Fastening Torque
75 ft-lb
Brushless Motor
Yes
Features
BRUSHLESS MOTOR, INTERCHANGEBLE ANVIL DESIGN
Handle Type
In-Line
Case Included
No
Cordless Tool Kit Contents
(1) Tool; (1) Battery
Battery Model No.
DCBP520
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Charger Included
No
Battery Series
20V MAX* XR(R)
No Load Speed
300 RPM
Motor Type
Brushless
Battery Manufacturing Model Number
DCBP520
Includes Case
Case Not Included

Description

Ratchet, Cordless Tool Kit Contents (1) Tool; (1) Battery, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 75 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width 3/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Model No. DCBP520, Battery Series 20V MAX* XR(R), Charger Included No, Case Included No, Wireless Tool Tracking No, Tool Brand DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.