Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF520GE1
Zoro #
G222869338
UPC #
0198706011588
Country of Origin
Mexico
Description
Ratchet, Cordless, Voltage 20 V, Fastening Torque 50 ft-lb, Drive Size 1/4 in, 3/8 in, Number of Batteries Included 1, Battery Capacity 1.7 Ah, Battery Series 20V MAX*, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.