Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, W/ BONUS BATTERY

  • Mfr # DCF512B/DCB203

  • Zoro # G011327469


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
2.0 Ah
Includes
(1) DCB203, Ratchet
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF512B/DCB203
Zoro #
G011327469
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Battery Capacity
2.0 Ah
Includes
(1) DCB203, Ratchet
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Handle Type
In-Line
Series
20V MAX XR(R)
Battery Model No.
DCB203
Tool Weight
2.4 lb
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Case Included
No
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Charger Included
No
Shop By
Hot Buys
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203
Includes Case
Case Not Included
No Load Speed
250 RPM
Number of Chargers Included
0
Torque - Maximum
70 ft-lb
Drive Shape
Square

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX*, Charger Included No, Charger Model Not Applicable, Case Included No, Overall Length 14 3/16 in, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.