Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combination Wrench, 12MM

  • Mfr # DWMT72300OSP

  • Zoro # G414840824


product price: $15.25
/ea
Sold in multiples of 4 for $61.00

Key Features

Finish
Full Polish Chrome
Head Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT72300OSP
Zoro #
G414840824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.9 in
Head Size
12 mm

Details

Finish
Full Polish Chrome

Description

Ratcheting Combination Wrench, 12MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.